This product may not be available in all locations.

Photoelectric, Comet Series, Diffuse Reflective
Item #: 345079
Cat #: 13106A6513
UPC: 782113823454
to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Diffuse Reflective, 8 inch (200 mm) Sensing Range, Infrared Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects.
Overview
Photoelectric Sensor, Comet Series, Diffuse Reflective, 8 inch (200 mm) Sensing Range, Infrared Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects.
Also known as: 782113823454, 13106A6513
Specifications
| Type: | Diffuse Reflective, Photoelectric |
| IP/NEMA Rating: | NEMA 4X, NEMA 6 |
| Volts DC Range: | 15 - 30 |
| Volts AC Range: | 20 - 264 |
| Type: | Diffuse Reflective, Photoelectric |
| Volts DC Range: | 15 - 30 |
| IP/NEMA Rating: | NEMA 4X, NEMA 6 |
| Volts AC Range: | 20 - 264 |