![5" PVC Utility Duct, 20' Length, Type DB-120, Gray, Bell End 5" PVC Utility Duct, 20' Length, Type DB-120, Gray, Bell End](https://rexel-cdn.com/products/2dbs12.jpg?i=1A52E5F8-26A8-4248-B854-1D69888CEB51&f=420)
5" PVC Utility Duct, 20' Length, Type DB-120, Gray, Bell End
Item #:
345095
Cat #:
500DB120
UPC:
670648237368
Sign In or Register to view pricing and more.
Documents & Guides
5 Inch PVC Utility Duct, 20 Foot Length, Type DB-120, Gray, Bell End
Overview
5 Inch PVC Utility Duct, 20 Foot Length, Type DB-120, Gray, Bell End
DB-120 Direct Burial Utility Duct developed especially for power and communications applications, and is designed for use in direct burial or concrete encased installations. PVC material which is corrosion resistant. Impact resistant.
Also known as: 670648237368, 500DB120
Specifications
Color: | Gray |
Length: | 20 ft |
Diameter: | 5 in |
Material: | PVC |
Type: | DB-120 |
Color: | Gray |
Diameter: | 5 in |
Type: | DB-120 |
Length: | 20 ft |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)