
Sign In or Register to view pricing and more.
Documents & Guides
Single Gang Utility Box, 17 Cubic Inches, 4-1/8 Inches Long x 2-1/2 Inch Wide x 1-15/16 Inch Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, Factory-Provided Raised Ground Screw Location, For use with Conduit
Overview
Single Gang Utility Box, 17 Cubic Inches, 4-1/8 Inches Long x 2-1/2 Inch Wide x 1-15/16 Inch Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, Factory-Provided Raised Ground Screw Location, For use with Conduit
Also known as: 785991180756, 68361-1/2
Specifications
| Width: | 2 1/2 in |
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Height: | 4 1/8 in |
| Depth: | 1 15/16 in |
| Cubic Inches: | 17 in³ |
| Width: | 2 1/2 in |
| Mounting: | Screw On, Nail On |
| Height: | 4 1/8 in |
| Cubic Inches: | 17 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Depth: | 1 15/16 in |