
to view pricing and more.
Documents & Guides
HOF PF1466HF EMI/RFI FRAME 14
Overview
HOF PF1466HF EMI/RFI FRAME 14
The ProLine frame is the foundational design element that protects the components inside this modular enclosure. The frame was designed to maintain a solid square structure - a solid foundation for the electrical enclosure. EMC frames are plated to provide corrosion resistance while also maintaining metal-to-metal contact with the EMC covers.
Also known as: 783510100490, PF1466HF
Features & Benefits
- 12 gauge (2.5mm), roll-formed steel frame with welded steel corners
- Open roll-formed profile design affords complete surface corrosion protection and assembly access
- Plated finish for corrosion resistance and effective cover grounding
- Frame features a 25-mm DIN standard, alternating rectangular and round hole pattern
- Flange trough collar on door and side openings deflect dust and debris away from the enclosure interior
- Integral frame channels support the full weight of the mounting subpanel (sold separately)
- Individual frames designed for joining/baying in multiple directions with the inclusion of joining kits
- Provisions for mounting subpanel, rack mounting and grid/rail system mounting to support many unique customer applications
- Appropriate metal-impregnated gasket door(s) and covers are required to maintain environmental rating while electrically bonded to frame, sold separately
Specifications
| IP/NEMA Rating: | IP55 |
| Finish: | Plated |
| Weight: | 93.500 lb |
| IP/NEMA Rating: | IP55 |
| Weight: | 93.500 lb |
| Finish: | Plated |