
SS A1200S-20EG SLTD Deep Strut 12GA 1-5/8
Item #: 345370
Cat #: A1200S-20EG
UPC: 616013099155
to view pricing and more.
Documents & Guides
SUP A1200S 20EG SLTD Deep Strut 12G
Overview
SUP A1200S 20EG SLTD Deep Strut 12G
Also known as: 616013099155, A1200S-20EG
Specifications
| Height: | 1 5/8 in |
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Electro-Galvanized |
| Height: | 1 5/8 in |
| Material: | Steel |
| Finish: | Electro-Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |