12 AWG THHN/THWN-2 Solid Copper, White/Blue Stripe, 500'

Item #: 345426
Cat #: THHN12SOLWHTBLU500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG THHN/THWN-2 Solid Copper, White/Blue Stripe, 500 foot Reel

Overview

12 AWG THHN/THWN-2 Solid Copper, White/Blue Stripe, 500 foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN12SOLWHTBLU500RL

Specifications

Length: 500 ft
Color: White/Blue
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Length: 500 ft
Gauge: 12
Material: Copper
Conductors: 1
Package Type: Reel
Color: White/Blue
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)