MOLDED CASE CIRCUIT

Item #: 345517

Cat #: LA26200AB

UPC: 785901562634

to view pricing and more.
Documents & Guides
SQD LA26200AB MOLDED CASE CIRCUIT

Overview

SQD LA26200AB MOLDED CASE CIRCUIT
Also known as: 785901562634, LA26200AB

Specifications

Amps: 200
Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Amps: 200
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 10 kA
Mounting: Panel
Poles: 2
Standards: California Proposition 65
Interrupt Rating AC: 22 kA