Hazardous Location Strobe, 120 VAC, 0.4A, Amber

Item #: 345563

Cat #: 490S-120T-A

UPC:

to view pricing and more.
Documents & Guides
The Model 490S-120T strobe light is UL listed for use in Class I & II,Division 2 hazardous locations. These units have a Lexan lens and base, polyurethane potted power supplies and are suitable for outdoor use in NEMA 4 locations They may be operated in any position and feature a 1/2" pipe mount. UL Listed for Class I, div 2 Groups A, B, C, & D. Class II, div 2, Groups F & G.

Overview

The Model 490S-120T strobe light is UL listed for use in Class I & II,Division 2 hazardous locations. These units have a Lexan lens and base, polyurethane potted power supplies and are suitable for outdoor use in NEMA 4 locations They may be operated in any position and feature a 1/2" pipe mount. UL Listed for Class I, div 2 Groups A, B, C, & D. Class II, div 2, Groups F & G.
Also known as: 490S-120T-A

Specifications

Color: Amber
Volts AC: 120
Amps: 0.400
Color: Amber
Amps: 0.400
Volts AC: 120