Pull Box 12" x 10" x 4"

Item #: 34572
Cat #: ASE12X10X4
UPC: 783510430801
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 12" x 10" x 4", Material/Finish: Steel/Gray.

Overview

Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 12" x 10" x 4", Material/Finish: Steel/Gray.
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 12" x 10" x 4", Material/Finish: Steel/Gray.
Also known as: 783510430801, ASE12X10X4

Specifications

Depth: 4 in
Height: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 10 in
Material: Steel
Special Program: Hoffman On Demand
Number of Knockouts: 10
Knockouts: Yes
Depth: 4 in
Mounting: Surface
Color: Gray
Material: Steel
Number of Knockouts: 10
Height: 12 in
IP/NEMA Rating: NEMA 1, IP30
Width: 10 in
Special Program: Hoffman On Demand
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)