RECEP DUP TR B+S WIRE 15A/125V GRY

Item #: 346058

Cat #: TR5262-GRY

UPC: 785007243789

to view pricing and more.
Documents & Guides
Tamper-Resistant Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Gray

Overview

Tamper-Resistant Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Gray
Also known as: 785007243789, TR5262-GRY

Specifications

Phase: 3
Type: Receptacle
Color: Gray
Amps: 15
Material: Thermoplastic
Mounting: Wall
NEMA Configuration: 5-15R
Phase: 3
Color: Gray
Material: Thermoplastic
NEMA Configuration: 5-15R
Type: Receptacle
Amps: 15
Mounting: Wall