Auxilary Contact, 2 N.O. / 2 N.C.

Item #: 346104

Cat #: XTMCXFA22

UPC: 015080102889

Sign In or Register to view pricing and more.
Front Auxiliary Contact with 2 N.O. & 2 N.C. Contacts. Used with Frame A IEC Contactors.

Overview

Front Auxiliary Contact with 2 N.O. & 2 N.C. Contacts. Used with Frame A IEC Contactors.
Also known as: 015080102889, XTMCXFA22

Specifications

Type: 2 N.O. / 2 N.C., IEC, Auxiliary Contact
Volts DC: 600
Volts AC: 600
Type: 2 N.O. / 2 N.C., IEC, Auxiliary Contact
Volts AC: 600
Volts DC: 600