This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Intelligent Relay with Display & Clock, EASY700 Series, Relay Voltage: 110-240V AC, Inputs: 12, Outputs: 6, DIN Rail Mount.
Overview
Intelligent Relay with Display & Clock, EASY700 Series, Relay Voltage: 110-240V AC, Inputs: 12, Outputs: 6, DIN Rail Mount.
Three families make up the easyRelay programmable relay product line. All models are available with and without displays. DIN rail mounted. easy500—for controlling small applications with up to 12 input/output signals. Connectable to Ethernet. easy700—for controlling medium-sized applications with 20 I/O points (expandable to 40 I/O points). Connectable to Ethernet and bus systems. easy800—for controlling large-scale applications with 20 points, expandable to 40 points locally, and expandable using the easyNet network up to 320 I/O points. Connectable to Ethernet and bus systems. The easyNet integrated network provides easy and inexpensive linking of up to eight easy800 devices over a distance of up to 1000 meters. Each easy800 device can run its own program, or be used as a distributed input/output module. Connect up to eight controllers with up to 40 I/O to obtain 320 I/O
Also known as: EASY719-AC-RC
Specifications
Type: | Intelligent Relay, 12 Input, 6 Output |
Volts AC: | 120, 240 |
Mounting: | DIN Rail |
Type: | Intelligent Relay, 12 Input, 6 Output |
Mounting: | DIN Rail |
Volts AC: | 120, 240 |
Customer Reviews
No reviews for this product
(0)