LED BOLLARD 42 " 5W COOL W/ SQUAR

Item #: 346128

Cat #: BLED5-42

UPC: 019813027937

to view pricing and more.
Documents & Guides
No Documents Available
Landscape 196 Lumens Bled 42 Inches Square 5W 5000K Bronze

Overview

Landscape 196 Lumens Bled 42 Inches Square 5W 5000K Bronze
Also known as: 019813027937, BLED5-42

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 5
Type: Landscape
Color Rendering Index (CRI): 68
Color: Bronze
Color Temperature: 5000 (Bright White)
Type: Landscape
Color: Bronze
Wattage: 5
Color Rendering Index (CRI): 68