Pull Box, NEMA 1, Screw Cover, 24" x 18" x 6"

Item #: 34615
Cat #: ASG24X18X6
UPC: 783510422806
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, 24 Inch x 18 Inch x 6 Inch, Steel With Galvanized Finish

Overview

Pull Box, NEMA 1, Screw Cover, 24 Inch x 18 Inch x 6 Inch, Steel With Galvanized Finish
Pull Box, NEMA 1, Screw Cover, 24 Inch x 18 Inch x 6 Inch, Steel With Galvanized Finish
Also known as: 783510422806, ASG24X18X6

Specifications

Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Material: Steel
Width: 18 in
Number of Knockouts: 18
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Number of Knockouts: 18
Depth: 6 in
Height: 24 in
Width: 18 in

Customer Reviews

No reviews for this product
(0)