Dimmer, Low Voltage, Sienna

Item #: 346150

Cat #: DVSCELV-300P-SI

UPC: 027557170291

Sign In or Register to view pricing and more.
Documents & Guides
Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Color: Sienna.

Overview

Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Color: Sienna.

Diva Dimmer - Satin Finish, Electronic Low-Voltage, Single-pole, 120V/300W in sienna

Also known as: 027557170291, DVSCELV-300P-SI

Specifications

Type: Slide, Preset, Single-Pole, Electronic, Rocker Switch, Decorator, Electronic Low-Voltage
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Family / Style: Diva
Color: Sienna
Type: Slide, Preset, Single-Pole, Electronic, Rocker Switch, Decorator, Electronic Low-Voltage
Mounting: Surface
Poles: 1
Color: Sienna
Volts AC: 120
Wattage: 300
Family / Style: Diva