BRKR HEB 25A 1P 277V 65K LD LUG

Item #: 346173

Cat #: HEB1B025B

UPC: 783643558670

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE PANELBOARD MOUNT EG FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED HEB FRAME WITH HIGH BREAKING C APACITY. 25A 1-POLE (25KAIC AT 347V) (65KAIC AT 277V). SPECIAL FEATURES MOUNTS ON PANELBOARD, LOAD SIDE LUGS ONLY (TA1EG10) WIRE RANGE 8 - 1/0 AWS (CU/AL). DIMENSIONS (W x H x D) IN 1 x 5.5 x 3.

Overview

SIEMENS LOW VOLTAGE PANELBOARD MOUNT EG FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED HEB FRAME WITH HIGH BREAKING C APACITY. 25A 1-POLE (25KAIC AT 347V) (65KAIC AT 277V). SPECIAL FEATURES MOUNTS ON PANELBOARD, LOAD SIDE LUGS ONLY (TA1EG10) WIRE RANGE 8 - 1/0 AWS (CU/AL). DIMENSIONS (W x H x D) IN 1 x 5.5 x 3.
Also known as: 783643558670, HEB1B025B

Specifications

No Specifications Available