90 Degree Wireway Elbow, 3x3x5

Item #: 346199

Cat #: F33G90E

UPC: 783510154868

Sign In or Register to view pricing and more.
90 Degree Wireway Elbow, Material: Steel, Dimensions: 3" x 3" x 5"

Overview

90 Degree Wireway Elbow, Material: Steel, Dimensions: 3" x 3" x 5"

Lay-in Painted 90-Degree Elbows have all removable sides, retaining lay-in feature regardless of how the elbow is oriented. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sides are held together with screws.

Also known as: 783510154868, F33G90E

Features & Benefits

  • Lay-in Painted 90-Degree Elbows have all removable sides, retaining lay-in feature regardless of how the elbow is oriented
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sides are held together with screws

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 3 in
Angle: 90°
Width: 3 in
Color: Gray
Height: 3 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Angle: 90°