GREEN IND LIGHT STD 120V

Item #: 346344
Cat #: CR104PLG82G
UPC: 783166583043
Sign In or Register to view pricing and more.
Documents & Guides
Pushbuttons. 104P heavy duty Oiltight Pushbutton. GREEN Indication light standard 120V.

Overview

Pushbuttons. 104P heavy duty Oiltight Pushbutton. GREEN Indication light standard 120V.
Also known as: 783166583043, CR104PLG82G

Specifications

Type: Indicator Light, LED
Mounting: Panel
Color: Green
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Type: Indicator Light, LED
Color: Green
Family / Style: CR104
Mounting: Panel
Size: 30 mm
Volts AC: 120

Customer Reviews

No reviews for this product
(0)