Cable, Power/Brake, SpeedTec Connector, Flying Lead, 10AWG, 12m

Item #: 346350

Cat #: 2090-CPBM7DF-10AA12

UPC: 884951216204

to view pricing and more.
Documents & Guides
Cable, Motor Power/Brake Wires, SpeedTec Motor End Connector, Flying Lead Drive End Connection, 10 AWG, Standard, Non-Flex, 12 m

Overview

Cable, Motor Power/Brake Wires, SpeedTec Motor End Connector, Flying Lead Drive End Connection, 10 AWG, Standard, Non-Flex, 12 m
Also known as: 884951216204, 2090-CPBM7DF-10AA12

Specifications

Gauge: 10 AWG
Length: 12 m
Type: Cable, Motor Power/Brake Wire
Gauge: 10 AWG
Type: Cable, Motor Power/Brake Wire
Length: 12 m