BRKR MD/ND AL BODY 3PC LUG 3W 750KCMIL

Item #: 34639

Cat #: 3TA3N8750

UPC: 783643247345

to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER ACCESSORY. 3 PIECE ALUMINUM BODY LUG FOR 3-POLE 600A - 1200A MD / ND FRAME BREAKER. WIRE RANGE 500 - 750KCMIL (CU/AL) - 3 BARREL LUG. SUITABLE FOR LINE AND LOAD SIDES. 3 LUG KIT.

Overview

SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER ACCESSORY. 3 PIECE ALUMINUM BODY LUG FOR 3-POLE 600A - 1200A MD / ND FRAME BREAKER. WIRE RANGE 500 - 750KCMIL (CU/AL) - 3 BARREL LUG. SUITABLE FOR LINE AND LOAD SIDES. 3 LUG KIT.
Also known as: 783643247345, 3TA3N8750

Specifications

Type: Mechanical Lug
Material: Aluminum
Type: Mechanical Lug
Material: Aluminum