
Feed-Thru Compact Non-Fusible Disconnect Enclosure
Item #: 346407
Cat #: B7NFD13A
UPC: 783936009759
to view pricing and more.
Documents & Guides
B7NFD Series - Aluminum Feed-Thru Compact Non-Fusible Disconnect Enclosure with ABB Switch - Conduit Hubsize 1 In NPT - 30 Amps/3 Phase/600 Volts
Overview
B7NFD Series - Aluminum Feed-Thru Compact Non-Fusible Disconnect Enclosure with ABB Switch - Conduit Hubsize 1 In NPT - 30 Amps/3 Phase/600 Volts
Also known as: 783936009759, B7NFD13A
Features & Benefits
- Compact size enclosures provide application flexibility with cost savings over industry standard sizes.
- Few cover bolts reduces installation and maintenance time.
- Gasketed flange with O-ring located inside bolt circule to seal out moisture.
- Rotary handle style operating mechanism with lockout provision as standard.
- Removable ductile mounting lugs adjust to irregular mounting surfaces.
- Bodies have top and bottom drilled and taped conduit entrances for power connections, with custom openings available.
- ABB UL98 certified switch supplied for 600VAC, 30, 60 & 100 Amp unit available.
- ABB UL508 certified switch supplied for 600VAC, 16, 32, 40, 63 & 80 Amp unit available.
- Enclosures - Copper-free cast aluminum (less than 4/10 of 1% copper content).
Specifications
No Specifications Available