Duplex Receptacle Wallplate, 2-Gang, Nylon, Ivory *** Discontinued ***

Item #: 34654
Cat #: NP82I
UPC: 883778102165
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Wallplate, 2-Gang, Nylon, Ivory, Standard Size *** Discontinued ***

Overview

Duplex Receptacle Wallplate, 2-Gang, Nylon, Ivory, Standard Size *** Discontinued ***
The Hubbell HUBNP82I wallplate is constructed of a high-impact, self-extinguishing nylon material and includes reinforcement ribs for extra strength. The captive screw feature holds mounting screws in place.
Also known as: 883778102165, NP82I

Specifications

Type: Wallplate, 2-Gang, Duplex
Gangs: 2
Mounting: Device
Size: Standard
Color: Ivory
Material: Nylon
Type: Wallplate, 2-Gang, Duplex
Mounting: Device
Color: Ivory
Gangs: 2
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)