REXEL logo

Duplex Receptacle Wallplate, 2-Gang, Nylon, Ivory

Item #: 34654
Cat #: NP82I
UPC: 883778102165
Sign In or Register to view pricing and more.
Duplex Receptacle Wallplate, 2-Gang, Nylon, Ivory, Standard Size

Product Overview

Duplex Receptacle Wallplate, 2-Gang, Nylon, Ivory, Standard Size
Also known as: 883778102165, NP82I

Documents

Specifications

Type: Wallplate, 2-Gang, Duplex
Gangs: 2
Mounting: Device
Size: Standard
Color: Ivory
Material: Nylon
Type: Wallplate, 2-Gang, Duplex
Mounting: Device
Color: Ivory
Gangs: 2
Size: Standard
Material: Nylon

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)