Tape Refill Cartridge, 1" x 1.5"

Item #: 346563

Cat #: M71-31-498

UPC: 662820926009

to view pricing and more.
Documents & Guides
Refill Labels, Repositionable Vinyl Cloth, Dimensions: 1 " x 1.5", Color: White, Finish: Semi-Gloss, Compatible With: Brady BMP71 Printer, Includes: 250/Roll

Overview

Refill Labels, Repositionable Vinyl Cloth, Dimensions: 1 " x 1.5", Color: White, Finish: Semi-Gloss, Compatible With: Brady BMP71 Printer, Includes: 250/Roll

Permanent or repositionable: once applied, B-498 CleanLift® Series Vinyl Cloth is there to stay… unless you want to change it.

Also known as: 662820926009, M71-31-498

Specifications

Width: 1/2 in
Length: 1 in
Material: Vinyl
Color: White
Width: 1/2 in
Material: Vinyl
Length: 1 in
Color: White