SC FUSE 150V 60A QS BLADE

Item #: 346582

Cat #: A15QS60-4

UPC: 782001305451

to view pricing and more.
A15QS Amp-trap Form 101 Semiconductor Protection fuses were designed for the specific protection of diodes and other semiconductor devices rated 150VAC/DC.The A15QS product line's compact design is perfect for those applications that have limitations on available space. 150 Volts 60 amps.

Overview

A15QS Amp-trap Form 101 Semiconductor Protection fuses were designed for the specific protection of diodes and other semiconductor devices rated 150VAC/DC.The A15QS product line's compact design is perfect for those applications that have limitations on available space. 150 Volts 60 amps.
Also known as: 782001305451, A15QS60-4

Specifications

Volts AC: 150
Type: Fuse, Semi-Conductor
Amps: 60
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Volts AC: 150
Amps: 60
Interrupt Rating DC: 100 kA
Type: Fuse, Semi-Conductor
Mounting: Bolt On