3" x 1-1/2" Wire Duct

Item #: 346728

Cat #: TY15X3WPW6

UPC: 786210969824

to view pricing and more.
Documents & Guides
Wide Slot Wire Duct. H x W x L: 3" x 1-1/2" x 6'. Color: White. 7.62mm Slots. ***Item does not include Cover***

Overview

Wide Slot Wire Duct. H x W x L: 3" x 1-1/2" x 6'. Color: White. 7.62mm Slots. ***Item does not include Cover***
Also known as: 786210969824, TY15X3WPW6

Specifications

Width: 1 1/2 in
Color: White
Height: 3 in
Length: 6 ft
Material: Halogen-Free
Width: 1 1/2 in
Height: 3 in
Material: Halogen-Free
Color: White
Length: 6 ft