Heat Shrink End Cap, Heavy Duty, Diameter 1.77 - 3.15"

Item #: 346774

Cat #: SKE-45/100

UPC: 051138481582

to view pricing and more.
Documents & Guides
Heat Shrink End Cap, Heavy Duty, Diameter 1.77 - 3.15 Inch, Black, Flame Retardant Polyolefin

Overview

Heat Shrink End Cap, Heavy Duty, Diameter 1.77 - 3.15 Inch, Black, Flame Retardant Polyolefin

3M™ Heat Shrink End Cap SKE provides mechanical and environmental protection as well as sealing to cable ends. The semi rigid, flame retardant polyolefin construction makes the end cap suitable for heavy duty applications. The adhesive lining forms a permanent, flexible and water resistant barrier.

Also known as: 051138481582, SKE-45/100

Specifications

Material: Polyolefin
Color: Black
Size: 1.770 in - 3.150 in
Material: Polyolefin
Size: 1.770 in - 3.150 in
Color: Black