Safety Switch, 100A, 3P, 240V/250DC, HD Fusible, NEMA 4X

Item #: 346836

Cat #: DH323FWKX

UPC: 782114224052

to view pricing and more.
100 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel Mechanism

Overview

100 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel Mechanism
Also known as: 782114224052, DH323FWKX

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 240