FO17841XPECO3 30/CS 1/SKU

Item #: 34686

Cat #: FO17/841/XP/ECO3

UPC: 046135219078

Sign In or Register to view pricing and more.
17W, 24" MOL, T8 OCTRON XP Extended Performance fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC-½3 *Sylvania Part # 21907* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

17W, 24" MOL, T8 OCTRON XP Extended Performance fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC-½3 *Sylvania Part # 21907* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135219078, FO17/841/XP/ECO3

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1375
Color Rendering Index (CRI): 85
Wattage: 17
Material: Glass
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Lumens: 1375
Wattage: 17
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)