Fuse, Amp-Trap, 1000VAC, 750VDC, 100A, 100kAIC, Bolt On, Blades

Item #: 34699

Cat #: A100P100-4

UPC: 782001948382

to view pricing and more.
Documents & Guides
Fuse, Amp-Trap, Semi-Conductor, 1000 Volt AC, 750 Volt DC, 100 Amp, 100 kAIC, Bolt On, Blades

Overview

Fuse, Amp-Trap, Semi-Conductor, 1000 Volt AC, 750 Volt DC, 100 Amp, 100 kAIC, Bolt On, Blades
Also known as: 782001948382, A100P100-4

Specifications

Amps: 100
Volts AC: 1kV
Mounting: Bolt
Type: Fuse, Semi-Conductor
Class: 101
Interrupt Rating DC: 100 kA
Amps: 100
Mounting: Bolt
Class: 101
Volts AC: 1kV
Type: Fuse, Semi-Conductor
Interrupt Rating DC: 100 kA