REXEL logo

Mechanical Timer, 24-Hour, SPST, NEMA 1

Item #: 3470
Cat #: T102
UPC: 078275102217
Sign In or Register to view pricing and more.
Mechanical Timer, 24 Hour, SPST, NEMA 1, 40 Amp, 208-277 Volt, HP Rating: 5HP.

Product Overview

Mechanical Timer, 24 Hour, SPST, NEMA 1, 40 Amp, 208-277 Volt, HP Rating: 5HP.
Also known as: 078275102217, T102
Frequently Bought Together (68)
Intermatic
T101 Mechanical Timer, 24-Hour, SPST
Intermatic
T104 Mechanical Timer, 24-Hour, DPST
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Intermatic
T103 Mechanical Timer, 24-Hour, DPST
Intermatic
156T1978A Time Switch Trippers
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Leviton
5821-W Single Receptacle, 20A, 250V, 6-20R, White, Side Wired
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Hubbell-Raco
902C 4" Square Exposed Work Cover, (1) Duplex Receptacle
Intermatic
K4223C Photocell, 15A, 208-277V
Hubbell-Raco
907C 4" Square Exposed Work Cover, (2) Duplex Receptacles
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Intermatic
T101 Mechanical Timer, 24-Hour, SPST
Intermatic
T101 Mechanical Timer, 24-Hour, SPST
Intermatic
T104 Mechanical Timer, 24-Hour, DPST
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Intermatic
T103 Mechanical Timer, 24-Hour, DPST
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Intermatic
K4223C Photocell, 15A, 208-277V
Arlington
NMLT50 Liquidtight Connector, 1/2", Straight, Non-Metallic
Intermatic
T104 Mechanical Timer, 24-Hour, DPST
Ideal
30-1163 16 to 6 AWG Weatherproof Wire Connector
Ideal
30-1162 18 to 8 AWG Weatherproof Wire Connector
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Eaton
CH220GFT Breaker, 20A, 2P, 120/240V, 10 kAIC, Type CH Ground Fault
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
UA050GRY100CL Liquidtight, Type: UA, 1/2", 100' Coil
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
THHN12SOLRED500RL 12 AWG THHN Solid Copper, Red, 500'
ABB
CR460XP32 Power Pole Adder, 2P, for CR460 Lighting Contactors
Leviton
T5325-W Tamper Resistant Decora Receptacle, 15A, 125V, White
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Eaton
C320PRP2 Freedom Accessory
Appleton
4075S Set Screw Connector, 3/4" Steel
Arlington
SG38 AC/Flex Connector, Saddle Type, 3/8", Zinc Die Cast
Leviton
5821-W Single Receptacle, 20A, 250V, 6-20R, White, Side Wired
Hubbell-Raco
808C 4" Square Exposed Work Cover, (1) Decora/GFCI
CRC
18412 Zinc-It Galvanize Touch-Up Coating - 13oz Aerosol Can
Hubbell-Raco
772 4" Square Cover, 1-Device, Mud Ring, 1/2" Raised, Drawn, Metallic
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN10STRWHT500RL 10 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
050 1/2" PVC Conduit, 10', Schedule 40
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
8X8X6-JCT-BOX-W/CVR Junction Box, NEMA 4X, Screw Cover, 8" x 8" x 6"
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Panduit
S12-50-C Cable Tie, 11.81" Long, Standard, Nylon, Natural
Ideal
30-1034J Wire Connector, Four Port, Push In, 20 to 12 AWG
Arlington
FB442 Round Fan/Fixture Mounting Box, Daimeter 4-1/4"
Leviton
80401-NI Decora Wallplate, 1-Gang, Nylon, Ivory
Arlington
AS0 Anti-Short Bushing, 5/16", Non-Metallic
ABB
THQB2120 Breaker, 20A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On
Thomas & Betts
TK121A 1/2 INCH COUPLING,SSCREW,EMT,STL
Bizline
R81RHC Round Head Machine Screw, Slot/Phillips Combo, 8-32 x 1"
Hubbell-Raco
801C 4" Square Exposed Work Cover, Single Receptacle 1.406
Bizline
DFM12720 Hex Washer Head - Blue Concrete Screw Anchor, 1/4" x 1-1/4", Carbon Steel

Specifications

Type: Mechanical, SPST, Electromechanical
Range: 24 hr
Volts AC: 277, 240, 208
IP/NEMA Rating: 1
Wattage: 3
Amps: 40
Standards: California Proposition 65
Type: Mechanical, SPST, Electromechanical
Volts AC: 277, 240, 208
Wattage: 3
Standards: California Proposition 65
Range: 24 hr
IP/NEMA Rating: 1
Amps: 40

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)