400 Watt Pulse Start Metal Halide Bulb

Item #: 347049
Cat #: MS400/HOR/ED28/PS-12PK
UPC: 046677232535
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Pulse Start Lamp, 400W, Bulb: ED28, Base: Mogul Screw (E39), Initial Lumens: 40,000, CRI: 68, Color Temp: 4000K, ANSI Code: M155/M128/M135/E. Color: Clear. *Philips CC# 232538: MS400/HOR/ED28/PS. Note: HOR; Horizontal Burn Position.

Overview

Metal Halide, Pulse Start Lamp, 400W, Bulb: ED28, Base: Mogul Screw (E39), Initial Lumens: 40,000, CRI: 68, Color Temp: 4000K, ANSI Code: M155/M128/M135/E. Color: Clear. *Philips CC# 232538: MS400/HOR/ED28/PS. Note: HOR; Horizontal Burn Position.
Philips Pulse Start Metal Halide Lamps offer an optimized metal halide system for greater efficiency and lumen maintenance.
Also known as: 046677232535, MS400/HOR/ED28/PS-12PK

Specifications

Type: Pulse Start
Color: Clear
Volts AC: 480, 120, 277, 240, 208
Color Temperature: 4000 (Cool White)
ANSI Code: M135/E, M155/E, M128/E
Wattage: 400
Base: Mogul Screw (E39)
Lumens: 40000
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 68
Light Technology: HID
Type: Pulse Start
Volts AC: 480, 120, 277, 240, 208
ANSI Code: M135/E, M155/E, M128/E
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Light Technology: HID
Color: Clear
Color Temperature: 4000 (Cool White)
Wattage: 400
Lumens: 40000
Color Rendering Index (CRI): 68

Customer Reviews

No reviews for this product
(0)