S Frame, 8+8x1 Primed, 2 Conductors

Item #: 347063

Cat #: S008800000112

UPC:

to view pricing and more.
Documents & Guides
S Frame, 8+8x1 Primed, 2 Conductors, 240 x 120 mm, Non-Metallic, Blue

Overview

S Frame, 8+8x1 Primed, 2 Conductors, 240 x 120 mm, Non-Metallic, Blue

The Roxtec S frame is a metal frame for welding into precise apertures. It is available in different materials and with a single opening, or in combinations with several openings in width and/or height.

Also known as: S008800000112

Specifications

Height: 120 mm
Color: Black
Material: Steel
Width: 240 mm
Height: 120 mm
Material: Steel
Color: Black
Width: 240 mm