TeSys Mini-Vario - emergency stop switch disconnector - 20 A - on door

Item #: 347068

Cat #: VCDN20

UPC: 389110759917

to view pricing and more.
TeSys Mini-Vario - emergency stop switch disconnector - 20 A - on door

Overview

TeSys Mini-Vario - emergency stop switch disconnector - 20 A - on door

VCDN20 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for emergency stop switching in motor applications 5.5kW@400V AC-23. For enclosure door mounting, it provides a red & yellow operator/yellow plate with IP65 protection. VCDN20 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for main and emergency stop switching in motor applications 5.5kW@400V AC-23. It consists of a VZ20 Vario switch body and a padlockable red & yellow operator to be mounted on door with a single fixing. It ensures an IP65 protection to the mounting. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Vario 3-pole rotary switch disconnector for door mounting. Composed with a switch body VZ20 and a red & yellow operator, for emergency stop, padlockable. Ensures an IP65 protection to the mounting. Rated for 690V AC operation, DC operation is permitted until 250V, performance depending on the number of contacts in series. Possible attachment of 2 add-on poles (1 in each side) , main (VZN12), neutral (VZN11), earthing (VZN14), auxiliary (VZN05, VZN06).

Also known as: 389110759917, VCDN20

Specifications

Standards: California Proposition 65
Standards: California Proposition 65