Electronic Dimming Ballast, Fluorescent, T8, 3-Lamp, 17W, 120-277V

Item #: 347237

Cat #: H3DT817GU310

UPC: 027557775052

to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 3-Lamp, Lamp Wattage: 17, 120-277 Volt, Lamp Type: T8, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 3-Lamp, Lamp Wattage: 17, 120-277 Volt, Lamp Type: T8, Ballast Factor: Normal

Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T8 Linear andU-Bent, 3 lamps, ballast factor of 1.00, G-can, 17W

Also known as: 027557775052, H3DT817GU310

Specifications

Shape: T8 (U-Bend)
Type: Programmed Start, Electronic
Wattage: 17
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Shape: T8 (U-Bend)
Wattage: 17
Dimmable: Yes
Type: Programmed Start, Electronic
Color: White
Light Technology: Fluorescent