17IN PRO-HALOGEN JUMPER CORD

Item #: 34739

Cat #: JC3-17IN-BL

UPC: 661209065544

to view pricing and more.
Documents & Guides
17" Jumper Cord, 3-Wire

Overview

17" Jumper Cord, 3-Wire
Also known as: 661209065544, JC3-17IN-BL

Specifications

Length: 17 in
Color: Black
Type: Jumper Cord
Length: 17 in
Type: Jumper Cord
Color: Black