FDCS Device Box, 1-Gang, (2) 3/4" Hubs, Stainless Steel
Item #:
347398
Cat #:
S60700FDCS
UPC:
847656001384
Sign In or Register to view pricing and more.
Documents & Guides
FDCS Device Box, 1-Gang, Stainless Steel Ridge Top, Cast Box, (2) 3/4 Inch Hubs, Top and Bottom, Box Depth: 2-1/2 Inch, Cubic Inches: 25, Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Overview
FDCS Device Box, 1-Gang, Stainless Steel Ridge Top, Cast Box, (2) 3/4 Inch Hubs, Top and Bottom, Box Depth: 2-1/2 Inch, Cubic Inches: 25, Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Calbrite's products are manufactured in type 316 stainless steel for increased corrosion resistance, and polished with standard “brite” finish to increase corrosion resistance and aesthetic appearance.
Also known as: 847656001384, S60700FDCS
Specifications
Material: | Stainless Steel |
Gangs: | 1 |
Height: | 5.950 in |
Width: | 2.830 in |
Depth: | 2.500 in |
Material: | Stainless Steel |
Height: | 5.950 in |
Depth: | 2.500 in |
Gangs: | 1 |
Width: | 2.830 in |
Customer Reviews
No reviews for this product
(0)