Wallpack

Item #: 347423
Cat #: TWA70S120LPI
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
WallpackPolycarbonate, Mini-Wall-Pak, 70 Watt High Pressure Sodium, 120V, Lamp included, SKU - 551464

Overview

WallpackPolycarbonate, Mini-Wall-Pak, 70 Watt High Pressure Sodium, 120V, Lamp included, SKU - 551464
Also known as: TWA70S120LPI

Specifications

Type: Wallpack
Wattage: 70
Volts AC: 120
Color: Bronze
Material: Aluminum
Light Technology: HID
Type: Wallpack
Volts AC: 120
Material: Aluminum
Wattage: 70
Color: Bronze
Light Technology: HID

Customer Reviews

No reviews for this product
(0)