Mini-Com Module, Cat 6A, UTP, 8 pos 8 wi

Item #: 347481

Cat #: CJ6X88TGRD

UPC: 074983636181

to view pricing and more.
Category 6A, RJ45, 10 Gb/s, 8-position, 8-wire universal module, Red.

Overview

Category 6A, RJ45, 10 Gb/s, 8-position, 8-wire universal module, Red.

The Mini-Com® Cat 6A UTP RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination tool. Each jack is individually serialized for traceability and is compatible with Mini-Com Modular Patch Panels and Faceplates. The jack module is red.

Also known as: 074983636181, CJ6X88TGRD

Specifications

Color: Red
Connector Type: CAT 6A
Color: Red
Connector Type: CAT 6A