Ul Class Cc Fast-acting Fuse

Item #: 347567

Cat #: KLKR.200

UPC: 079458260182

to view pricing and more.
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Klkr, Type: Cartridge, Rejection Cap, Amp Rating: 2/10 Amp, Voltage Rating: 600 Vac/300 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2length Inch, Fea

Overview

fuses, High Speed, North American Style, Brand Or Series: Klkr, Type: Cartridge, Rejection Cap, Amp Rating: 2/10 Amp, Voltage Rating: 600 Vac/300 Vdc, Interrupting Rating: 200000 Amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2length Inch, Fea

KLKR series Class CC fuses are fast-acting fuses intended for general-purpose branch circuit protection. Their compact size, fast-acting overload response, and their highly current limiting design make them ideal for use in OEM equipment and control panels because Solid-state devices such as SCRs and other electronic equipment generally require fast-acting protection. Compared to other UL Listed fuses, Class CC fuses are the most current limiting, rating for rating. Provide superior protection in a fraction of the space required by other fuse classes. For example, when 600 V three-pole, 30 A Class R fuse blocks are replaced by Littelfuse Class CC fuse blocks, panel-mounting space is reduced approximately 70%. Applications: General purpose protection of equipment requiring fast overload protection – KLKR series, fast-acting fuses used for protection of equipment containing solid-state devices or other electronic components requiring fast response on overloads.

Also known as: 079458260182, KLKR.200

Specifications

Type: Fuse
Standards: California Proposition 65
Type: Fuse
Standards: California Proposition 65