to view pricing and more.
Documents & Guides
Porta-Pack« Wire Marker Book Refill - Repositionable Vinyl Cloth, Legend X. Brand Name: Brady«. Type: Wire Marker. Special Features: Excellent Flexibility. Application: Cable & Wire Marking. Standard: ASTM D 1000, ASTM D 2979. Color: Black on White. Legend: X. Material: Brady B-500 Vinyl Coated Fabric. Background Color: White. Legend Color: Black. Markers Per Page: 45. Number Of Pages: 10. Label/Media Format: Die-Cut in Book Format. Temperature Rating: -40 to 175 DEG F. Resistance Properties: Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resisitant, Weather-Resistant. Alternate Catalog Number: 31243.
Overview
Porta-Pack« Wire Marker Book Refill - Repositionable Vinyl Cloth, Legend X. Brand Name: Brady«. Type: Wire Marker. Special Features: Excellent Flexibility. Application: Cable & Wire Marking. Standard: ASTM D 1000, ASTM D 2979. Color: Black on White. Legend: X. Material: Brady B-500 Vinyl Coated Fabric. Background Color: White. Legend Color: Black. Markers Per Page: 45. Number Of Pages: 10. Label/Media Format: Die-Cut in Book Format. Temperature Rating: -40 to 175 DEG F. Resistance Properties: Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resisitant, Weather-Resistant. Alternate Catalog Number: 31243.
Also known as: 662820312437, PWM-X
Specifications
| Type: | Repositionable, Label |
| Length: | 1 1/2 in |
| Material: | Vinyl |
| Color: | White |
| Width: | 0.200 in |
| Type: | Repositionable, Label |
| Material: | Vinyl |
| Width: | 0.200 in |
| Length: | 1 1/2 in |
| Color: | White |