CRS-H AP20358 200A 3W3P ARKTE PLG 1

Item #: 347672

Cat #: AP20358

UPC: 782274039206

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Arktite AP plug, 200A, 1.875-2.500", Three-wire, three-pole, 50-400 Hz, Style 1, Copper-free aluminum, Crimp/solder, 600 Vac/250 Vdc, 0.56" max

Overview

Eaton Crouse-Hinds series Arktite AP plug, 200A, 1.875-2.500", Three-wire, three-pole, 50-400 Hz, Style 1, Copper-free aluminum, Crimp/solder, 600 Vac/250 Vdc, 0.56" max

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274039206, AP20358

Specifications

Amps: 200
Color: Natural
Amps: 200
Color: Natural