Flexible Coupling, Size: 1", Length: 15", Explosion-Proof

Item #: 347687

Cat #: ECLK315

UPC: 782274261706

Sign In or Register to view pricing and more.
Documents & Guides
Flexible Coupling, Size: 1 Inch, Length: 15 Inch, Explosion-Proof, (1) Female Union, (1) Male End Fitting, End Fittings: Brass, Unions: Steel

Overview

Flexible Coupling, Size: 1 Inch, Length: 15 Inch, Explosion-Proof, (1) Female Union, (1) Male End Fitting, End Fittings: Brass, Unions: Steel
Also known as: 782274261706, ECLK315

Specifications

Diameter: 1 in
Material: Brass
Length: 15 in
Diameter: 1 in
Length: 15 in
Material: Brass