Line Reactor, 480VAC, 5HP, 7.6A, 3PH, KDR Series, Optimized, Low-Z

Item #: 347694

Cat #: KDRA3L

UPC:

Sign In or Register to view pricing and more.
Line Reactor. 480V AC, 5 Hp, 7.6 Amp, 3-Phase, KDR Series, Optimized, Low-Z, Open Type, Frame Size: C1. H x W x D: 4.0" x 4.18" x 3.75".

Overview

Line Reactor. 480V AC, 5 Hp, 7.6 Amp, 3-Phase, KDR Series, Optimized, Low-Z, Open Type, Frame Size: C1. H x W x D: 4.0" x 4.18" x 3.75".
Also known as: KDRA3L

Specifications

Phase: 3
Volts AC: 480
Horsepower: 5
Amps: 7.600
Phase: 3
Horsepower: 5
Volts AC: 480
Amps: 7.600