
Plus Welding Material, F33, Light Blue
Item #: 347832
Cat #: CA45PLUSF33
UPC: 782856512950
Sign In or Register to view pricing and more.
Documents & Guides
CAD CA45PLUSF33 METAL
Overview
CAD CA45PLUSF33 METAL
nVent ERICO Cadweld weld metal primarily used in cathodic protection applications on cable to steel or stainless steel.
Also known as: 782856512950, CA45PLUSF33
Features & Benefits
- Mixture consists mainly of copper oxide and aluminum
- Primarily used in cathodic protection applications on cable to steel or stainless steel
- Integrated welding material package
- Color coding by size for easy identification
- Electronic ignition
- No starting material required
- Non-explosive
- Not subject to spontaneous ignition
- See specific nVent ERICO Cadweld connection details to determine welding material requirements
Specifications
| Color: | Light Blue |
| Standards: | California Proposition 65, Build America Buy America Compliant |
| Color: | Light Blue |
| Standards: | California Proposition 65, Build America Buy America Compliant |