Breaker, Molded Case, 60A, 3P, 600VAC, 250VDC, F Frame, 18kAIC

Item #: 34786

Cat #: FH36060

UPC: 785901241379

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 60 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, F Frame, 18 kAIC

Overview

Breaker, Molded Case, 60 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, F Frame, 18 kAIC
Also known as: 785901241379, FH36060

Specifications

Mounting: Panel
Poles: 3
Volts AC: 600
Amps: 60
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 60