This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
White print-on, self-laminating vinyl label, 0.38" x 0.75".
Overview
White print-on, self-laminating vinyl label, 0.38" x 0.75".
Also known as: PSWMH-375Y
Specifications
Material: | Vinyl |
Color: | White |
Length: | 3 in |
Type: | Wire Marker Book |
Material: | Vinyl |
Length: | 3 in |
Color: | White |
Type: | Wire Marker Book |
Customer Reviews
No reviews for this product
(0)