This product may not be available in all locations.

Safety Switch, Lug Kit, 400 - 600A, Series E3, 8 Lugs per Set
Item #: 347926
Cat #: GD4060LK
UPC: 785901570004
to view pricing and more.
Documents & Guides
Safety Switch, Lug Kit, 400 - 600 Amp, Series E3, 8 Lugs per Set, 1/0 Awg - 600 MCM
Overview
Safety Switch, Lug Kit, 400 - 600 Amp, Series E3, 8 Lugs per Set, 1/0 Awg - 600 MCM
Also known as: 785901570004, GD4060LK
Specifications
| Type: | Lug Kit |
| Mounting: | Device |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 1/0 - 600 |
| Amps Range: | 400 - 600 |
| Type: | Lug Kit |
| Standards: | California Proposition 65 |
| Amps Range: | 400 - 600 |
| Mounting: | Device |
| Allowable Gauge Range: | 1/0 - 600 |