Breaker, Molded Case, 50A, 3P, 600VAC, 250VDC, F Frame, 18kAIC

Item #: 34811

Cat #: FH36050

UPC: 785901241362

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 50A, 3P, 600VAC, 250VDC, F Frame, 18kAICBreaker, Molded Case, 50 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, F Frame, 18 kAIC

Overview

Breaker, Molded Case, 50A, 3P, 600VAC, 250VDC, F Frame, 18kAICBreaker, Molded Case, 50 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, F Frame, 18 kAIC
Also known as: 785901241362, FH36050

Specifications

Mounting: Panel
Poles: 3
Volts AC: 600
Amps: 50
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 50