Wallplate 1G Deco Screwless Poly Mid LA
Item #:
348134
Cat #:
PJS26LA
UPC:
032664617256
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Screwless wallplate, Screwless, Lt. Almond, Decorator Cutout, Polycarbonate, Single- gang, Mid-size
Overview
Eaton Screwless wallplate, Screwless, Lt. Almond, Decorator Cutout, Polycarbonate, Single- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664617256, PJS26LA
Specifications
Color: | Light Almond |
Material: | Polycarbonate |
Gangs: | 1 |
Mounting: | Clip |
Type: | Decorator |
Size: | Mid |
Color: | Light Almond |
Gangs: | 1 |
Type: | Decorator |
Material: | Polycarbonate |
Mounting: | Clip |
Size: | Mid |
Customer Reviews
No reviews for this product
(0)